Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable

  • Mfr # S13151

  • Zoro # G903566105


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Watts
72
Bulb Base Type
Mogul Extended
Bulb Shape
Type B
Bulb Housing
Plastic and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13151
Zoro #
G903566105
UPC #
045923131516
Country of Origin
China

Dimensions

Length
8.15 in
Bulb Dia.
6.34

Details

Voltage
120-277
Watts
72
Bulb Base Type
Mogul Extended
Bulb Shape
Type B
Bulb Housing
Plastic and Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
11000 lumens
Rated Life
50000 hours
Light Technology
LED
Light Color
Natural Light
For Use With
Indoor and Outdoor Lighting
For Enclosed Fixtures
Yes
Wattage Equivalency
HID Equivalent 175W
Bulb Operating Temp. Range
-40C (-40F) to a maximum of +60C (+140F)
Bulb Beam Angle
180
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor and Outdoor
Standards
cULus Classified - cULus Listed
Bulb Finish
White
Weight
2.09
Bulb Type
ED37
Incandescent Wattage Equivalency
400 watts
Maximum Operating Temperature
60 degrees celsius
Bulb Minimum Starting Temperature
-40 degrees celsius

Description

Satco's next generation of High Bay/Low Bay LED lamps delivers more on every level. Lumen output has improved, meaning better LED efficiency than previous generations. The redesigned heat dissipation feature means a cooler-running, longer -lasting lamp. This is the lamp needed for the most difficult lighting situations-warehouses, gymnasiums, health clubs, factories, and arenas- and it succeeds with up to 25,000 lumens of LED-efficient light. These lamps are dimmable, meet DLC 5.1 requirments and last up to 50,000 hours, reducing maintenance and eergy costs.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.