Zoro Homepage

75 W R25 Incandescent - Grow - 2000 Hours - Medium Base - 120V

  • Mfr # S2851

  • Zoro # G0967506


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Voltage
120V
Dimmable
Yes
Bulb Beam Angle
0
Light Bulb Dia.
3.13 in.
Bulb Finish
Grow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2851
Zoro #
G0967506
UPC #
045923028519
Country of Origin
China

Dimensions

Light Bulb Dia.
3.13 in.
Max Overall Bulb Length
4.75 in.

Details

Item
Bulb,Incandescent,75W,R25,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
0
Bulb Finish
Grow
Bulb Amps
0.625A

Description

Bulb,Incandescent,75W,R25,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.