Zoro Homepage

75W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish

  • Mfr # S3546

  • Zoro # G0960558


product price: $6.59
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Voltage
120V
Bulb Finish
Clear
Length
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3546
Zoro #
G0960558
UPC #
045923035463
Country of Origin
China

Dimensions

Length
1.63 in
Light Bulb Dia.
0.5 in

Details

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Item
Bulb,Halogen,75W,T4,Double Loop Base,Bi
Voltage
120V
Bulb Finish
Clear
Average Bulb Life
2000
Standards
Damp Rating
Material
Glass / Metal
Bulb Amps
0.625A
Application
Lighting
Lumens
1250L
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
Yes
CRI
100
Filament Type
CC-8
Location Rating
Damp

Description

Bulb,Halogen,75W,T4,Double Loop Base,Bi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.