Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish

  • Mfr # S4617

  • Zoro # G0960637


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Light Appearance
Warm White
Watts
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4617
Zoro #
G0960637
UPC #
045923046179
Country of Origin
China

Dimensions

Diameter
1/2 in
Light Bulb Dia.
0.5 in
Length
1.63 in
Max. Overall Bulb Length
1.63 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Light Appearance
Warm White
Watts
75 W
Item
Bulb,Halogen,75W,T4,Double Loop Base,Bi
Voltage
120V
Average Bulb Life
2000
Application
Lighting
Bulb Amps
0.625A
Material
Glass / Metal
Standards
Damp Rating
Bulb Finish
Clear
Features
Lensed Lamp
Lumens
1250L
Finish
Clear
Beam Angle - Vehicle Lighting
360
Dimmable
Yes
Bulb Beam Angle
360 Degrees
Color Temperature
2900K
Bulb Color Temp.
2900K
Location Rating
Damp
CRI
100
Lamp Filament
CC-8

Description

Bulb,Halogen,75W,T4,Double Loop Base,Bi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.