Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish

  • Mfr # S1915

  • Zoro # G0960524


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Mini Candelabra
Light Appearance
Warm White
Watts
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1915
Zoro #
G0960524
UPC #
045923019159
Country of Origin
China

Dimensions

Diameter
1/2 in
Light Bulb Dia.
0.5 in
Length
2.69 in
Max. Overall Bulb Length
2.69 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Mini Candelabra
Light Appearance
Warm White
Watts
75 W
Item
Bulb,Halogen,75W,T4,Mini Cand Base,Singl
Average Bulb Life
2000
Bulb Amps
0.625A
Application
Lighting
Lumens
1125L
Material
Glass / Metal
Bulb Finish
Frost
Voltage
120V
Standards
Damp Rating
Features
Lensed Lamp
Dimmable
Yes
Bulb Beam Angle
360 Degrees
Beam Angle - Vehicle Lighting
360
Color Temperature
2900K
Bulb Color Temp.
2900K
Finish
Frost
CRI
100
Lamp Filament
CC-8
Location Rating
Damp

Description

Bulb,Halogen,75W,T4,Mini Cand Base,Singl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.