Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7W C7 Incandescent, Clear, 3000 Avg. Hrs, 35 Lu, Candelabra base, 120V, 2-Card

  • Mfr # S3791

  • Zoro # G314581803


product price: $0.96
/ea
Sold in multiples of 20 for $19.20

Key Features

Voltage
120V
Watts
7W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3791
Zoro #
G314581803
UPC #
45923037917
Country of Origin
China

Dimensions

Light Bulb Dia.
0.88 in
Max. Overall Bulb Length
2.13 in

Details

Voltage
120V
Watts
7W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
Dimmable
Yes
Lumens
35L
Bulb Color Temp.
2700K
Bulb Finish
Clear
Standards
RoHS
Bulb Primary Application
Lighting
Average Bulb Life
3000
ANSI Code
E12
Bulb Beam Angle
360
CRI
100
Lamp Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.