
7W C7 Incandescent, White, 3000 Avg. Hrs, 28 Lu, Candelabra base, 120V, 2-Card
Mfr # S3792
Zoro # G614581800
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
Key Features
Voltage
120V
Watts
7W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3792
Zoro #
G614581800
UPC #
45923037924
Country of Origin
China
Dimensions
Max. Overall Bulb Length
2.13 in
Light Bulb Dia.
0.88 in
Details
Voltage
120V
Watts
7W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
28L
Bulb Primary Application
Lighting
ANSI Code
E12
Bulb Beam Angle
360
Light Color
White
Standards
RoHS
Bulb Finish
White
Average Bulb Life
3000
Lamp Count
2
CRI
100
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.