7W, PL LED: G24D Base, Frost Finish, Type A/B Dual Ballast, 4000K, 120-277V

  • Mfr # S21428

  • Zoro # G221903477


product price:  $9.65
/ea

Key Features

Location Rating
Damp
Outside Diameter
1.52 in
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Watts
7W
Hours Rated
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21428
Zoro #
G221903477
UPC #
045923409431
Country of Origin
Thailand

Dimensions

Outside Diameter
1.52 in
Length
4.53 in

Details

Location Rating
Damp
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Watts
7W
Hours Rated
50000
Item
LED CFL Replacements Pin Based
Lens Material
Polycarbonate (PC)
Application
Lighting
Color Temperature
Cool White
Color
Frost
Lamp Count
1
Ansi Base
G24d
Dimmable
No
CRI
80+
Beam Spread
300
Lumens
910L
Material
Aluminum
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Voltage
120V-277V
CCT
4000K
Lamp Base
G24d (2-Pin)
Lamp Shape
PL

Description

SATCO NUVO's S21428 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 7-watt model is designed to replace higher wattage CFLs, providing a 4000K cool white light with a G24d base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.