8 Inch White Drum Glass Shade 8-11/16 inch Dia 7-7/8 inch Fitter 4 inch Height Sprayed Inside White
- Mfr # 50/335
- Zoro # G214836584
product price:Â
$
26.75
/ea
Key Features
Finish
White
Width
8.06 in
Height
4 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50/335
- Zoro #
- G214836584
- UPC #
- 45923503351
- Country of Origin
- China
- Finish
- White
- Material
- Glass
Dimensions
- Width
- 8.06 in
- Height
- 4 in
Description
8 Inch White Drum Glass Shade, 8-11/16 inch Diameter, 7-7/8 inch Fitter, 4 inch Height, Sprayed Inside White
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.