
8 Watt, 3FT, Extension, LED, RGBW Strip Light, Starfish IOT, 120 Volt, 800 Lumens
Mfr # S11264
Zoro # G214836560
product price: $7.95
/eaKey Features
Voltage
120V
Lumens
800L
Bulb Color Temp.
3000K-6500K
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Bulb Shape
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11264
Zoro #
G214836560
UPC #
045923112645
Country of Origin
China
Dimensions
Width
0.47 in
Height
0.12 in
Length
39.37 in
Details
Voltage
120V
Lumens
800L
Bulb Color Temp.
3000K-6500K
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Bulb Shape
Integrated LED
Watts
8W
Housing Material
Plastic
CRI
80
Dimmable
Yes
Lamp Included
Integrated
Bulb Base Type
Plug
Damp/Wet Rating
Damp
Finish
White
Shade/Lens Finish
Clear
Lamp Count
Integrated
Style
Decorative
Application
Lighting
Color
White
Glass Finish
No Glass
Description
Satco's S11264 8-watt 3-foot color-changing and tunable white tape light extension is for use with the STARFISH color-changing and white tunable indoor tape lights. The extension is dimmable, damp location certified, and installed with a self-adhesive strip. Tape lights are perfect for under cabinet, cove, furniture, niche, and accent lighting installations.
- •Wi-Fi Smart RGB and White Tuning 3000-6500K CCT
- •Self adhesive installation strip, cut-to-length convenience
- •Voice Control: Pair with Alexa, Hey Google, Siri and Samsung SmartThings, no hub needed
- •80 CRI, dimmable with app
- •IP20 rated
- •2.4 G hz Wi-Fi network required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.