Zoro Homepage

8 Watt A19 LED, Ceramic Red, Medium base, 360 deg. Beam Angle, 120 Volt

  • Mfr # S14984

  • Zoro # G614810634


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Ceramic / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14984
Zoro #
G614810634
UPC #
45923149849
Country of Origin
China

Dimensions

Length
4.13 in
Bulb Dia.
2.38 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Ceramic / Glass
Dimmable
Yes
Rated Life
15000
Light Technology
LED
Bulb Finish
Ceramic Red
Indoor/Outdoor Usage
Indoor;Outdoor
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Wattage Equivalency
60W
For Enclosed Fixtures
Yes
Bulb Beam Angle
360 Degrees
Light Color
Red
Application
Lighting
Color
Red
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Satco's S14984 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic red bulb features a medium base and a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.


  • •MOL: 4.13 inches, MOD: 2.38 inches
  • •Superior light quality with a 360 degree beam spread
  • •Rated for enclosed fixtures
  • •Damp rated
  • •Ceramic Red Finish
  • •LED energy efficient fixture
  • •3 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.