
8 Watt A19 LED, Ceramic Yellow, Medium base, 360 deg. Beam Angle, 120 Volt
Mfr # S14987
Zoro # G314810644
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Voltage
120V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Ceramic / Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S14987
Zoro #
G314810644
UPC #
045923149870
Country of Origin
China
Dimensions
Length
4.13 in
Bulb Dia.
2.38 in
Details
Voltage
120V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Ceramic / Glass
Dimmable
Yes
Rated Life
15000
Light Technology
LED
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Ceramic Yellow
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
Yes
Light Color
Yellow
Wattage Equivalency
60W
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Application
Lighting
Color
Yellow
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts
UL 1993 Environmental Rating
Damp
Description
Satco's S14987 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic yellow bulb features a medium base and a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.
- •MOL: 4.13 inches, MOD: 2.38 inches
- •Superior light quality with a 360 degree beam spread
- •Rated for enclosed fixtures
- •Damp rated
- •Ceramic Yellow Finish
- •LED energy efficient fixture
- •3 Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.