
8 Watt B11 LED Candelabra Base Candle-Tip Frost Finish 5000K CCT 120 Volt
Mfr # S12498
Zoro # G015839180
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Voltage
120V
Watts
8W
Bulb Shape
B11
Dimmable
Yes
Lumens
760L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12498
Zoro #
G015839180
UPC #
045923124983
Country of Origin
China
Dimensions
Length
3.86 in
Bulb Dia.
1.38 in
Details
Voltage
120V
Watts
8W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
760L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
300°
Bulb Finish
Frost
Color Rendering Index
90+
Incandescent Wattage Equivalency
75W
Material
Glass
Location Rating
Wet
For Use With
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting
ANSI Base
E12
Color
Frost
Description
Satco's S12498 8-watt LED bulb is an elegant lighting solution for the home. Perfect for chandeliers, use this dimmable lamp to illuminate living rooms, dining rooms, or anywhere else where a traditional look will complement decorative needs. The bulb has a beam spread of 300 degrees, and delivers 15,000 hours of warm white light.
- Frosted Bulb
- E12 Base
- Dimmable
- Damp Location Rated
- Rated for use in enclosed fixtures
- 90 CRI
- 5000K
- 8W
- 120V
- Filament Style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.