Zoro Homepage

8-Watt BT15 LED - White - Medium Base - 2700K - 800 Lumens - 120 Vo

  • Mfr # S21857

  • Zoro # G809012423


product price: $10.99
/ea

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
BT15
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21857
Zoro #
G809012423
UPC #
45923218576
Country of Origin
China

Dimensions

Length
4.06 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
BT15
Color Temperature
Warm White
Dimmable
Yes
Lumens
800
Rated Life
15000 hours
Light Technology
LED
Bulb Designation
BT15
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Finish
White
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Beam Angle
320 degrees
Color Rendering Index
90+
Light Color
Warm White
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Wattage Equivalency
60W (Incandescent)
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

3-Watt T6.5 LED - Clear - Intermediate Base - 200 Lumens - 2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.