8 Watt C11 LED Frosted Finish Candelabra Base 3000K 90 CRI 800 Lumens 120 Volt

  • Mfr # S11346

  • Zoro # G012110022


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
8W
Bulb Shape
C11
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11346
Zoro #
G012110022
UPC #
45923113468
Country of Origin
China

Dimensions

Length
3.86 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Candelabra (E12)
Bulb Shape
C11
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
760L
Rated Life
15000
Light Technology
LED
Bulb Primary Application
Lighting
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Wattage Equivalency
75 watts
Standards
cULus - Listed, FCC, Damp, RoHS, IP20
Bulb Beam Angle
300 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor;Outdoor
Color Rendering Index
90
For Use With
Indoor/Outdoor Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
75W
UL 1993 Environmental Rating
Damp Rated

Description

Satco's S11346 8-watt LED bulb is an elegant lighting solution for the home. Perfect for chandeliers, use this dimmable lamp to illuminate living rooms, dining rooms, or anywhere else where a traditional look will complement decorative needs. The bulb has a beam spread of 300 degrees, and delivers 15,000 hours of warm white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.