Zoro Homepage

8 Watt G40 LED Medium Base Clear 5000K CCT 120 Volt

  • Mfr # S12489

  • Zoro # G715839183


product price: $9.99
/ea

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
G40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12489
Zoro #
G715839183
UPC #
045923124891
Country of Origin
China

Dimensions

Length
6.54 in
Bulb Dia.
4.88 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
G40
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Clear
Color Rendering Index
90+
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
100W
For Use With
Lighting
Location Rating
Wet
Color
Clear
ANSI Base
E26
Material
Glass
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)

Description

Satco's S12489 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.


  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • Clear Finish
  • G40 Lamp Shape
  • 5000K Natural Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.