Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Watt LED A19, Clear, Medium Base, 3000K, 90 CRI, 120 Volt

  • Mfr # S12415

  • Zoro # G814810618


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12415
Zoro #
G814810618
UPC #
45923124150
Country of Origin
China

Dimensions

Length
4.02 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Color Temperature
Soft White
Dimmable
Yes
Lumens
800L
Rated Life
15000
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Designation
A19
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Color Rendering Index
90
Bulb Beam Angle
320 Degrees
Wattage Equivalency
60W
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Soft White
Application
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Satco's S12415 8-watt A19 lamp is a sleek lighting solution for the home. The clear, dimmable bulb is perfect for living rooms, dining rooms, and office spaces. This energy efficient lighting solution delivers 15,000 hours of soft white light.


  • •MOL: 4.02 inches, MOD: 2.36 inches
  • •800 lumens
  • •3000K Soft White Light
  • •3-Year Limited Warranty
  • •Wet location rated for indoor and outdoor use
  • •FCC and RoHS compliant
  • •Rated for 15,000 hours
  • •Material: Aluminum and Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.