Zoro Homepage

8 Watt LED PL - E26 Base - 27K/30K/35K/40K/50K CCT Selectable - Type B Ballast Bypass - 120-277 Volt

  • Mfr # S8760

  • Zoro # G914810594


product price: $13.59
/ea

Key Features

Voltage
120V-277V
Watts
8W
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
-20C (-4F) to +45C (+113F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8760
Zoro #
G914810594
UPC #
45923087608
Country of Origin
China

Dimensions

Length
6.5 in
Bulb Dia.
1.38 in

Details

Voltage
120V-277V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
-20C (-4F) to +45C (+113F)
Dimmable
Non-Dimmable
Lumens
950L/975L/1000L/1050L/1050L
Rated Life
50000
Light Technology
LED
Bulb Finish
Frost
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Light Color
Frost
Bulb Beam Angle
12 Degrees
Color Rendering Index
83
For Use With
Lighting
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO’s S8760 LED 8-watt, 5 CCT selectable PL lamp delivers versatile, energy-efficient lighting. Choose from five color temperatures, from warm white to daylight, to customize any environment. The standard E26 base and type B ballast bypass design simplify installation by eliminating the need for existing ballasts, making it perfect for retrofitting old systems. With a longer lifespan and lower energy consumption than traditional fluorescent lamps, this PL lamp reduces maintenance costs and electricity bills. Ideal for commercial, residential, and institutional settings, it provides consistent, high-quality light, enhancing both visual appeal and functionality.


  • • 5 CCT Selectable
  • • Type B Ballast Bypass
  • • 270 Degree Rotation
  • • Suitable for Use in Enclosed Fixtures
  • • Standard E26 Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.