8 Watt LED PL - GU24 Base - 27K/30K/35K/40K/50K CCT Selectable - Type B Ballast Bypass - 120-277 Volt

  • Mfr # S8750

  • Zoro # G014836562


product price: $13.59
/ea

Key Features

Voltage
120V-277V
Watts
8W
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
-20C (-4F) to +45C (+113F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8750
Zoro #
G014836562
UPC #
45923087509
Country of Origin
China

Dimensions

Length
6.5 in
Bulb Dia.
1.38 in

Details

Voltage
120V-277V
Watts
8W
Bulb Base Type
Bi Pin GU24
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
-20C (-4F) to +45C (+113F)
Dimmable
Non-Dimmable
Lumens
950L/975L/1000L/1050L/1050L
Rated Life
50000
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Primary Application
Lighting
Bulb Finish
Frost
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Light Color
Frost
Indoor/Outdoor Usage
Indoor
Color Rendering Index
83
Bulb Beam Angle
12 Degrees
For Use With
Lighting
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO’s S8750 LED 8-watt, 5 CCT selectable PL lamp delivers versatile, energy-efficient lighting. Choose from five color temperatures, from warm white to daylight, to customize any environment. The GU24 Bi-pin base and type B ballast bypass design simplify installation by eliminating the need for existing ballasts, making it perfect for retrofitting old systems. With a longer lifespan and lower energy consumption than traditional fluorescent lamps, this PL lamp reduces maintenance costs and electricity bills. Ideal for commercial, residential, and institutional settings, it provides consistent, high-quality light, enhancing both visual appeal and functionality.


  • • 5 CCT Selectable
  • • Type B Ballast Bypass
  • • 270 Degree Rotation
  • • Suitable for Use in Enclosed Fixtures
  • • GU24 Bi-Pin Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.