Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK

  • Mfr # S21870

  • Zoro # G309012435


product price: $9.99
/pk 2, $5.00/ea

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
ST19
Bulb Housing
Glass / Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21870
Zoro #
G309012435
UPC #
45923218705
Country of Origin
China

Dimensions

Length
5.43 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
ST19
Bulb Housing
Glass / Copper
Color Temperature
2700K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hrs
Light Technology
LED
Bulb Beam Angle
300 Degrees
For Enclosed Fixtures
Yes
Wattage Equivalency
60W (Incandescent)
Bulb Finish
Clear
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Energy Star Compliant
No
Color Rendering Index
90+
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Warm White
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Designation
ST19
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.