8 Watt T10 LED, Frosted, Medium Base, 3000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded

  • Mfr # S11224

  • Zoro # G205675260


product price: $16.49
/ea

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T10
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11224
Zoro #
G205675260
UPC #
45923112249
Country of Origin
China

Dimensions

Length
4.02

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T10
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes-Dimmable
Lumens
860L
Rated Life
15000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Energy Star Compliant
No
Wattage Equivalency
60
Bulb Beam Angle
360 Degrees
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Type
Standard
Light Color
Soft White
Color Rendering Index
90+
Bulb Primary Application
Indoor Lighting
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Standards
cETLus Listed
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

Satco's new S11224 energy saving 8 watt tubular LED bulb replaces standard 75 watt halogen bulbs for the same beautiful light but at much less of a cost. The beautiful frosted design makes this an ideal lighting choice for wall sconces, pendant lighting, desk lamps, display cases, art piece accenting and so much more. Place this lamp wherever you want to create a cozy, comfortable and serene atompshere for everyone to enjoy.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.