
8 Watt T10 LED Medium Base Clear 4000K CCT 120 Volt
Mfr # S12526
Zoro # G515839147
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T10
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12526
Zoro #
G515839147
UPC #
45923125263
Country of Origin
China
Dimensions
Length
5 in
Bulb Dia.
1.25 in
Details
Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T10
Color Temperature
Cool White; 4000K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hr
Color Rendering Index
90+
Bulb Finish
Clear
Bulb Beam Angle
300°
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Incandescent Wattage Equivalency
60W
Material
Glass
Operating Temperature
-20C (-4F) to +45C (+113F)
Location Rating
Wet
Application
Lighting
ANSI Base
E26
Color
Clear
For Use With
Lighting
Description
Satco's S12526 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
- MOL: 5.00 inches, MOD: 1.25 inches
- Medium Base
- Clear Finish
- T10 Lamp Shape
- 4000K Cool White Light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.