
8 Watt, T5, Preheat Fluorescent, 4000K Cool White, 62 CRI, Miniature Bi Pin base
Mfr # S1904
Zoro # G814836458
product price: $2.49
/eaSold in multiples of 10 for $24.90
Key Features
Watts
8W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
4000K
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1904
Zoro #
G814836458
UPC #
45923019043
Country of Origin
China
Dimensions
Overall Length
11.91 in
Bulb Dia.
0.63 in
Nominal Length
12 inches
Details
Watts
8W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
380L
Rated Life
5000
Light Technology
Fluorescent
Bulb Operating Temp. Range
Ballast Dependent
Bulb Primary Application
Lighting
ANSI Code
G5
Color Rendering Index
62
Standards
Dry;RoHS
Bulb Finish
Frost
Lamp Count
1
Bulb Beam Angle
360 Degrees
Light Color
White
Environment
Dry
Description
The SATCO S1904 T5 preheat fluorescent lamp makes use of a magnetic ballast to preheat the tube for a few seconds, before high voltage is applied to strike the mercury arc. Preheating allows the current to flow through each electrode. No additional power is applied across the electrodes during operation.
- •360-degree beam spread
- •Operating temerature: Ballast dependent
- •Rated for use in enclosed fixtures
- •Dry location rated
- •Luminous efficacy: 47.50-lm/w
- •Non-Dimmable
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, OR, VT, RI, MN, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.