Zoro Homepage

8-Watt T9 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK

  • Mfr # S21867

  • Zoro # G709012431


product price: $10.99
/pk 2, $5.50/ea

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21867
Zoro #
G709012431
UPC #
45923218675
Country of Origin
China

Dimensions

Length
7.2 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Color Temperature
Warm White
Dimmable
Yes
Lumens
800
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
60W (Incandescent)
Energy Star Compliant
No
Color Rendering Index
90+
Bulb Designation
T9
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Primary Application
Indoor and Outdoor Lighting
Light Color
Warm White
For Enclosed Fixtures
Yes
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
300 degrees
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts

Description

5-Watt ST19 LED - Clear - Medium Base - 2700K - 425 Lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.