Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Watt T9 LED - Frosted - Medium Base - 2700K - 700 Lumens - 120 Volts, 2PK

  • Mfr # S21868

  • Zoro # G809012447


product price: $16.03
/pk 2, $8.02/ea

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21868
Zoro #
G809012447
UPC #
45923218682
Country of Origin
China

Dimensions

Length
7.2 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Color Temperature
Warm White
Dimmable
Yes
Lumens
700
Rated Life
15000 hours
Light Technology
LED
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Beam Angle
320 degrees
Light Color
Warm White
Bulb Designation
T9
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Bulb Primary Application
Indoor and Outdoor Lighting
Color Rendering Index
90+
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Wattage Equivalency
75W (Incandescent)
Bulb Finish
Frosted
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts

Description

8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.