Zoro Homepage

8 Watt T9 LED Medium Base Clear 4000K CCT 120 Volt

  • Mfr # S12532

  • Zoro # G015839111


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12532
Zoro #
G015839111
UPC #
45923125324
Country of Origin
China

Dimensions

Length
7.2 in
Bulb Dia.
1.18 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Color Temperature
Cool White; 4000K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hr
Bulb Beam Angle
300°
Bulb Finish
Clear
Color Rendering Index
90+
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Incandescent Wattage Equivalency
60W
For Use With
Lighting
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
Location Rating
Wet
ANSI Base
E26
Material
Glass
Color
Clear

Description

Satco's S12532 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.


  • MOL: 7.20 inches, MOD: 1.18 inches
  • Medium Base
  • Clear Finish
  • T9 Lamp Shape
  • 4000K Cool White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.