Zoro Homepage

8 Watt T9 LED Medium Base Clear 5000K CCT 120 Volt

  • Mfr # S12533

  • Zoro # G915839181


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12533
Zoro #
G915839181
UPC #
45923125331
Country of Origin
China

Dimensions

Length
7.2 in
Bulb Dia.
1.18 in

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
T9
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hr
Color Rendering Index
90+
Bulb Beam Angle
300°
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Clear
Incandescent Wattage Equivalency
60W
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
ANSI Base
E26
For Use With
Lighting
Location Rating
Wet
Color
Clear
Material
Glass

Description

Satco's S12533 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.


  • MOL: 7.20 inches, MOD: 1.18 inches
  • Medium Base
  • Clear Finish
  • T9 Lamp Shape
  • 5000K Natural Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.