
85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK
Mfr # S11470
Zoro # G008034899
product price: $23.99
/pk 6, $4.00/eaKey Features
Voltage
120 V
Watts
8.5 watts
Bulb Shape
Round
Bulb Housing
Plastic
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11470
Zoro #
G008034899
UPC #
45923114700
Country of Origin
China
Dimensions
Length
5.13"
Details
Item
LED Flood Lamps
Voltage
120 V
Watts
8.5 watts
Bulb Shape
Round
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
700 lumens
Rated Life
25000 hours
Light Technology
LED
Bulb Primary Application
Lighting
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
100 Degrees
Bulb Designation
BR30
Standards
cULus - Certified;cULus - Listed
Light Color
Warm White
For Enclosed Fixtures
Yes
Bulb Finish
White
Color Rendering Index
80+
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
65 watts
Description
Satco flood lamps are the latest LED bulbs with long life and dimming capabilities The S11470 sixpack delivers performance with Energy Star savings to replace that outdated incandescent or compact fluorescent bulb These lamps are dimmable, feature a warm white tone, and are perfect for traditional flood light applications
Documents & Resources
Restrictions
View the Lighting Facts
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.