
8.5 Watt, BR30 LED, 2700K, 90 CRI, Medium Base, 120 Volts, Dimmable, 6PK
Mfr # S11474
Zoro # G208034897
product price: $33.55
/pk 6, $5.59/eaKey Features
Voltage
120V
Watts
8.5W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11474
Zoro #
G208034897
UPC #
45923114748
Country of Origin
China
Dimensions
Length
5.13"
Details
Item
LED Flood Lamps
Voltage
120V
Watts
8.5W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
700L
Rated Life
25000 hrs
Light Technology
LED
Bulb Finish
White
Standards
cULus - Certified;cULus - Listed
Bulb Primary Application
Lighting
Color Rendering Index
90+
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Bulb Beam Angle
100 degrees
Incandescent Wattage Equivalency
65 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Description
Satco flood lamps are the latest LED bulbs with long life and dimming capabilities The S11474 sixpack delivers performance with Energy Star savings to replace that outdated incandescent or compact fluorescent bulb These lamps are dimmable, feature a warm white tone, and are perfect for traditional flood light applications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.