Zoro Homepage

85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK

  • Mfr # S11472

  • Zoro # G408034901


product price: $23.99
/pk 6, $4.00/ea

Key Features

Voltage
120V
Watts
8.5W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11472
Zoro #
G408034901
UPC #
45923114724
Country of Origin
China

Dimensions

Length
5.13"

Details

Item
LED Flood Lamps
Voltage
120V
Watts
8.5W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
700L
Rated Life
25000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Designation
BR30
Light Color
Cool White
Bulb Beam Angle
100 degrees
Color Rendering Index
80+
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Bulb Finish
White
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
65 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Satco flood lamps are the latest LED bulbs with long life and dimming capabilities The S11472 sixpack delivers performance with Energy Star savings to replace that outdated incandescent or compact fluorescent bulb These lamps are dimmable, feature a cool white tone, and are perfect for traditional flood light applications

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.