Shop SATCO
See all product information
Create Account
8.5 Watt LED A19 3000K CCT Medium Base Plastic 120 Volt, 4PK
- Mfr # S14313
- Zoro # G323653874
product price:Â
$
5.95
/pk of 4, $1.49/ea
Sold in multiples of 2Â pks for
$11.90
Key Features
Color Temperature
Soft White
Voltage
120V
Material
Plastic
ANSI Base
E26
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S14313
- Zoro #
- G323653874
- UPC #
- 45923143137
- Country of Origin
- China
Dimensions
- Outside Dia.
- 2.28 in
- Length
- 3.98 in
Details
- Color Temperature
- Soft White
- Voltage
- 120V
- Material
- Plastic
- ANSI Base
- E26
- Dimmable
- No
- Lamp Shape
- A19
- Finish
- Frost
- Lumens
- 800L
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- Beam Spread
- 180
- CRI
- 80+
- CCT
- 3000K
- Color
- White
- Lamp Base
- Medium
- Damp/Wet Rating
- Damp
- Incandescent Equivalent
- 60W
- Watts
- 8.5W
- Lamp Life (Hours)
- 15000
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
Description
4-Pack non-dimmable S14313 A19 general purpose lamps deliver reliable, everyday lighting for a wide range of applications. Available in multiple wattages to suit any need, these 120V lamps feature a standard E26 medium base for easy installation and are damp location rated for added versatility. Choose from a full spectrum of color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-to achieve the ideal lighting environment in any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.