Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5W BR30 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V

  • Mfr # S11778

  • Zoro # G910087556


product price: $7.99
/ea

Key Features

Voltage
120
Watts
8.5W
Bulb Shape
BR30
Bulb Housing
Plastic
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11778
Zoro #
G910087556
UPC #
045923117787
Country of Origin
China

Dimensions

Length
5.06 in
Bulb Dia.
3.71 in

Details

Voltage
120
Watts
8.5W
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
2700/3000/3500/4000/5000
Dimmable
Yes-Dimmable
Lumens
700
Rated Life
25000 hrs
Light Technology
LED
Wattage Equivalency
65W
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
100 degrees
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Light Color
Warm White To Natural Light
Bulb Finish
Frost
Bulb Designation
BR30
Standards
RoHS ; FCC ; Title 20 ; cULus Damp Rated
Color Rendering Index
90
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
65 watts
Amps
0.0708A

Description

Satco Nuvo's LED BR lamps are the perfect lighting solution for a range of indoor spaces. CCT selectable, choose from 2700/3000/3500/4000/5000K color temperatures at installation to create the perfect ambiance for any room. Offered in both 8.5W BR30 and 13 W BR40 configurations, with an impressive 82 lumens per watt. With a wide 100 degree beam angle and a color rendering index of 90, these lamps ensure maximum coverage of true-to-life illumination in living rooms, family rooms, kitchens and hallways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.