Zoro Homepage

8.5W PAR30L LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V 2PK

  • Mfr # S22218

  • Zoro # G601769211


product price: $12.89
/pk 2, $6.45/ea

Key Features

Voltage
120
Watts
8.5
Bulb Base Type
Medium
Bulb Shape
PAR 30L
Bulb Housing
Plastic - Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22218
Zoro #
G601769211
UPC #
45923210518
Country of Origin
China

Dimensions

Outside Diameter
3.74
Length
4.41
Bulb Dia.
3.74 in

Details

Voltage
120
Watts
8.5
Bulb Base Type
Medium
Bulb Shape
PAR 30L
Bulb Housing
Plastic - Aluminum
Color Temperature
3000K
Dimmable
Yes
Lumens
700
Rated Life
15000
Light Technology
LED
RoHS Compliant
Yes
Finish
Clear
IMAP
10.95
Bulb Base
Medium
Weight
0.04
Energy Star
No
CCT
3000K
For Use With
Lighting
Hours Rated
15000
Standards
cULus Listed
Location Rating
Wet
Operating Frequency
60
Indoor/Outdoor
Indoor and Outdoor
CEC Title 20
Y
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Material
Plastic - Aluminum
Color Rendering Index
90+
Light Color
Soft White
For Enclosed Fixtures
Yes
Bulb Beam Angle
40
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Finish
Clear
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet
CA Title 20 Compliant
Yes

Description

With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.