Zoro Homepage

8.5W PAR30L LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V

  • Mfr # S22215

  • Zoro # G101769209


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120
Watts
8.5
Bulb Base Type
Medium
Bulb Shape
PAR 30L
Bulb Housing
Plastic - Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22215
Zoro #
G101769209
UPC #
45923210488
Country of Origin
China

Dimensions

Outside Diameter
3.74
Length
4.41
Bulb Dia.
3.74 in

Description

With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.