8.7 Watt, LED Downlight Retrofit, 4 inch, 90 CRI, 3000K, 120 Volt, 6PK

  • Mfr # S11640

  • Zoro # G514810611


product price: $39.99
/pk 6, $6.67/ea
Sold in multiples of 6 for $239.94

Key Features

Watts
8.7W
Lumens
600L
Dimmable
Yes
Voltage
120V
Standards
cULus - Classified;FCC;Damp;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11640
Zoro #
G514810611
UPC #
45923116407
Country of Origin
China

Dimensions

Height
1.74 in
Diameter
5.5 in

Details

Watts
8.7W
Lumens
600L
Dimmable
Yes
Voltage
120V
Standards
cULus - Classified;FCC;Damp;RoHS
CRI
90
Damp/Wet Rating
Damp
Color Temp.
3000K
Includes
E26 Socket Adapter For Recessed Down Light (S9001)
Bulb Base Type
Medium Adapter
Housing Material
Plastic / Aluminum
Housing Color
White
Bulb Shape
Integrated LED
Finish
White
Application
Lighting
Lamp Included
No
Shade/Lens Finish
Frost
Lamp Count
Integrated
Glass Finish
No Glass
Style
Utility
Shape
Round

Description

Satco's S11640 8.7-watt, LED downlight retrofit is an easy to install lighting solution for commercial applications. Illuminate offices, retail spaces, and hotels, with this dimmable, contemporary, downlight retrofit. Round, with a white finish, this downlight delivers 35,000 hours of warm white light and comes in a pack of 6.


  • •Six-pack for value and convenience
  • •Easy to install
  • •E26 adapter included
  • •For use with recessed housings with an E26 socket only
  • •CEC compliant: both T20 and T24
  • •Three year warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.