Zoro Homepage

8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts

  • Mfr # S28914

  • Zoro # G006049024


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Voltage
120V-277V
Watts
8.8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28914
Zoro #
G006049024
UPC #
45923289149
Country of Origin
China

Dimensions

Length
4.33

Details

Item
LED Type A Bulb
Voltage
120V-277V
Watts
8.8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
No
Lumens
800L
Rated Life
25000 hrs
Light Technology
LED
Bulb Primary Application
Lighting
Indoor/Outdoor Usage
Indoors
For Enclosed Fixtures
Yes
Green Certification or Other Recognition
Lawful for sale in California
Type
Standard
Bulb Finish
Frosted
Standards
cULus Listed
Bulb Beam Angle
220 Degrees
Color Rendering Index
90+
Light Color
White
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

Satco's S28914 8.8-watt, medium-base LED lamp is an energy-efficient light bulb with a traditional A19 shape. Suitable for use in enclosed fixtures, this lamp is the perfect choice for illuminating any room in your home. With superior 90 CRI light quality, this lamp delivers 25,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.