Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W A19 LED Lamp, Soft White, 2700K, Medium Base, 120V, 4-Pack, 4PK

  • Mfr # S12466

  • Zoro # G109907566


product price: $15.39
/pk 4, $3.85/ea

Key Features

Voltage
120
Watts
8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12466
Zoro #
G109907566
UPC #
45923124662
Country of Origin
China

Dimensions

Length
4.33 in
Bulb Dia.
2.36 in

Details

Voltage
120
Watts
8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
15000
Light Technology
LED
Bulb Finish
Soft White
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
For Enclosed Fixtures
Yes
Bulb Beam Angle
280 Degrees
Wattage Equivalency
60W
Standards
cULus / RoHS / FCC
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Color Rendering Index
90
Light Color
Warm White
Color
Soft White
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Satco's S12466 8-watt, A19 LED bulb with a medium base is dimmable and offers warm white light with a 280-degree beam spread. wet-rated for use in kitchens and bathrooms, this soft white bulb is sold in a convenient 4-pack. Elegant and long-lasting, this soft white bulb delivers 15,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.