Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED A19, 3000K-2000K Warm Dimming, Medium Base, Clear

  • Mfr # S12150

  • Zoro # G016518923


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bulb Beam Angle
300°
Color Temperature
Warm Dimming; 3000K-2000K
Dimmable
Yes-Dimmable
Rated Life
15000
Standards
cULus;FCC;Wet;RoHS;IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12150
Zoro #
G016518923
UPC #
45923121500
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.33 in

Details

Bulb Beam Angle
300°
Color Temperature
Warm Dimming; 3000K-2000K
Item
LED Filament
Dimmable
Yes-Dimmable
Rated Life
15000
Standards
cULus;FCC;Wet;RoHS;IP20
Voltage
120V
Lumens
800L
Bulb Base Type
Medium
Watts
8W
Incandescent Wattage Equivalency
60W
Color Rendering Index
90
Bulb Shape
A19
Lamp Count
1
For Use With
Lighting
Color
Clear
Operating Temperature
-4°F to +104°F
Ansi Base
E26
Location Rating
Wet
Material
Aluminum / Glass

Description

SATCO NUVO's S12150 Dim to Warm filament A19 bulb combines modern efficiency with the nostalgic glow of incandescent dimming. Emitting 360 degree illumination, it smoothly transitions from 3000K to 2000K as it dims, enhancing ambiance in residential, hospitality, and decorative settings. With a clear glass finish, E26 base, and 120V operation, this lamp delivers beautiful, warm light with vivid color from a 90 CRI rating and is wet location rated.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 8W - 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • A19 Lamp Shape with E26 Base
  • Clear Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.