Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED A19, 3000K-2000K Warm Dimming, Medium Base, Frost

  • Mfr # S12151

  • Zoro # G616518934


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bulb Dia.
2.36 in
Standards
cULus;FCC;Wet;RoHS;IP20
Incandescent Wattage Equivalency
60W
Length
4.33 in
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12151
Zoro #
G616518934
UPC #
45923121517
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.33 in

Details

Item
LED Filament
Standards
cULus;FCC;Wet;RoHS;IP20
Incandescent Wattage Equivalency
60W
Bulb Shape
A19
Color Rendering Index
90
Lumens
800L
Bulb Base Type
Medium
Rated Life
15000
Color Temperature
Warm Dimming; 3000K-2000K
Bulb Beam Angle
300°
Dimmable
Yes-Dimmable
Watts
8W
Voltage
120V
Material
Aluminum / Glass
Ansi Base
E26
Lamp Count
1
Color
Frost
Operating Temperature
-4°F to +104°F
Location Rating
Wet
For Use With
Lighting

Description

The S12151 Dim to Warm filament A19 bulb by SATCO NUVO delivers cozy, incandescent-style dimming, warming from 3000K to 2000K for an inviting atmosphere. Ideal for residential or decorative use, it features a frosted glass finish for soft diffusion, a standard E26 base, 360 degree illumination, and a 90 CRI for rich, vibrant color. Rated for wet locations and operating at 120V, it blends classic warmth with LED performance.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 8W - 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • A19 Lamp Shape with E26 Base
  • Frosted Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.