
8W LED G25, 3000K-2000K Warm Dimming, Medium Base, Clear
Mfr # S12152
Zoro # G816518949
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Incandescent Wattage Equivalency
60W
Bulb Shape
G25
Voltage
120V
Watts
8W
Dimmable
Yes-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12152
Zoro #
G816518949
UPC #
45923121524
Country of Origin
China
Dimensions
Length
4.53 in
Bulb Dia.
3.15 in
Details
Incandescent Wattage Equivalency
60W
Bulb Shape
G25
Voltage
120V
Watts
8W
Dimmable
Yes-Dimmable
Bulb Beam Angle
300°
Color Rendering Index
90
Standards
cULus;FCC;Wet;RoHS;IP20
Rated Life
15000
Color Temperature
Warm Dimming; 3000K-2000K
Bulb Base Type
Medium
Lumens
800L
Item
LED Filament
Material
Aluminum / Glass
Ansi Base
E26
For Use With
Lighting
Lamp Count
1
Color
Clear
Location Rating
Wet
Operating Temperature
-4°F to +104°F
Description
SATCO NUVO's S12152 G25 Dim to Warm filament bulb delivers smooth dimming from 3000K to 2000K, creating an inviting ambiance. With a clear glass globe, 360 degree illumination, and 90 CRI, it enhances decorative and hospitality spaces with rich color and warm glow. The E26 base and 120V compatibility make it a stylish and efficient choice for wet location applications.
- Warm Dimming – 3000K to 2000K
- All Glass Construction
- 8W - 60W Incandescent Replacement
- 90 CRI High Quality Illumination
- G25 Lamp Shape with E26 Base
- Clear Finish
- Wet Location Rated
- 15,000 Hour Lifespan
- 3 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.