Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED G25, 3000K-2000K Warm Dimming, Medium Base, White

  • Mfr # S12153

  • Zoro # G116518939


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Rated Life
15000
Bulb Base Type
Medium
Dimmable
Yes-Dimmable
Watts
8W
Lumens
800L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12153
Zoro #
G116518939
UPC #
45923121531
Country of Origin
China

Dimensions

Bulb Dia.
3.15 in
Length
4.53 in

Details

Rated Life
15000
Bulb Base Type
Medium
Dimmable
Yes-Dimmable
Item
LED Filament
Watts
8W
Lumens
800L
Standards
cULus;FCC;Wet;RoHS;IP20
Bulb Shape
G25
Voltage
120V
Color Rendering Index
90
Color Temperature
Warm Dimming; 3000K-2000K
Incandescent Wattage Equivalency
60W
Bulb Beam Angle
300°
Material
Aluminum / Glass
Location Rating
Wet
Operating Temperature
-4°F to +104°F
For Use With
Lighting
Lamp Count
1
Color
White
Ansi Base
E26

Description

Bring warmth and charm to any space with the S12153 Dim to Warm G25 bulb from SATCO NUVO. Its soft white finish diffuses light evenly while dimming smoothly from 3000K to 2000K, mimicking incandescent ambiance. Featuring an E26 base, 360 degree output, and 90 CRI for vivid tones, this 120V lamp is rated for wet locations and ideal for both decorative and hospitality environments.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 8W - 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • G25 Lamp Shape with E26 Base
  • White Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.