Zoro Homepage

8W LED G40, 3000K-2000K Warm Dimming, Medium Base, Clear

  • Mfr # S12155

  • Zoro # G316518951


product price: $8.95
/ea

Key Features

Bulb Shape
G40
Dimmable
Yes-Dimmable
Bulb Base Type
Medium
Rated Life
15000
Bulb Beam Angle
300°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12155
Zoro #
G316518951
UPC #
45923121555
Country of Origin
China

Dimensions

Bulb Dia.
4.92 in
Length
6.89 in

Details

Bulb Shape
G40
Dimmable
Yes-Dimmable
Bulb Base Type
Medium
Rated Life
15000
Bulb Beam Angle
300°
Standards
cULus;FCC;Wet;RoHS;IP20
Incandescent Wattage Equivalency
60W
Voltage
120V
Color Temperature
Warm Dimming; 3000K-2000K
Color Rendering Index
90
Lumens
800L
Item
LED Filament
Watts
8W
Operating Temperature
-4°F to +104°F
For Use With
Lighting
Material
Aluminum / Glass
Lamp Count
1
Location Rating
Wet
Color
Clear
Ansi Base
E26

Description

Make a bold decorative statement with SATCO NUVO's S12155 G40 Dim to Warm filament bulb. With its oversized clear globe and warm dimming from 3000K to 2000K, it creates a stunning ambiance. The 360 degree illumination, E26 base, and 90 CRI bring vibrant light to residential or hospitality spaces, while its wet location rating ensures versatility indoors or out.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 8W - 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • G40 Lamp Shape with E26 Base
  • Clear Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.