Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED G40, 3000K-2000K Warm Dimming, Medium Base, White

  • Mfr # S12156

  • Zoro # G116518946


product price: $8.95
/ea

Key Features

Color Rendering Index
90
Color Temperature
Warm Dimming; 3000K-2000K
Rated Life
15000
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12156
Zoro #
G116518946
UPC #
45923121562
Country of Origin
China

Dimensions

Length
6.89 in
Bulb Dia.
4.92 in

Details

Color Rendering Index
90
Color Temperature
Warm Dimming; 3000K-2000K
Rated Life
15000
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
60W
Dimmable
Yes-Dimmable
Standards
cULus;FCC;Wet;RoHS;IP20
Watts
8W
Bulb Base Type
Medium
Voltage
120V
Item
LED Filament
Lumens
800L
Bulb Shape
G40
For Use With
Lighting
Material
Aluminum / Glass
Location Rating
Wet
Operating Temperature
-4°F to +104°F
Ansi Base
E26
Color
White
Lamp Count
1

Description

The S12156 G40 Dim to Warm bulb from SATCO NUVO combines large-scale elegance with gentle dimming from 3000K to 2000K. The soft white finish diffuses warm, even light, perfect for decorative and hospitality settings. With a standard E26 base, 90 CRI, and 360 degree light distribution, this 120V lamp is rated for wet locations and designed to impress.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 8W - 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • G40 Lamp Shape with E26 Base
  • White Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.