Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED MR16 3000K 15' beam GU5.3 12V

  • Mfr # S8636

  • Zoro # G3407910


product price: $11.83
/ea

Key Features

Voltage
12V
Watts
8W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8636
Zoro #
G3407910
UPC #
45923086366
Country of Origin
China

Dimensions

Length
1.929 in.

Details

Item
LED Bulb,8W,12V,MR16,GU53,30K,15D,Dim
Voltage
12V
Watts
8W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
Yes
Lumens
490 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Color Temp.
3000K
Light Distribution
15 Degrees Beam Spread
Light Appearance
3000K, Warm White
Average Bulb Life
25,000 hr.
Type
Track and Recessed
Bulb Technology
LED
Color Rendering Index
90+
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Bulb Beam Angle
15
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

LED Bulb,8W,12V,MR16,GU53,30K,15D,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.