Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED PL Medium 3500K 725Ls 50000 Hours 120' Beam spread 12

  • Mfr # S8757

  • Zoro # G3407588


product price: $9.15
/ea

Key Features

Voltage
120 to 277V
Watts
8W
Bulb Shape
PL
Color Temperature
3500K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8757
Zoro #
G3407588
UPC #
45923087578
Country of Origin
China

Dimensions

Length
6.88 in.

Details

Voltage
120 to 277V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
PL
Color Temperature
3500K
Dimmable
No
Lumens
960 lumens
Rated Life
50,000 hr
Light Technology
LED
Average Bulb Life
50,000 hr.
Bulb Color Temp.
3500K
Light Appearance
3500K, Neutral White
Bulb Technology
LED
Type
Tube
Light Distribution
120 Degrees Beam Spread
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Beam Angle
120 deg.
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Light Color
Neutral White
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.