Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED PL Medium 4000K 725Ls 50000 Hours 120' Beam spread 12

  • Mfr # S8758

  • Zoro # G3407603


product price: $9.15
/ea

Key Features

Voltage
120 to 277V
Watts
8W
Bulb Shape
PL
Color Temperature
4000K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8758
Zoro #
G3407603
UPC #
45923087585
Country of Origin
China

Dimensions

Length
6.88 in.

Details

Voltage
120 to 277V
Watts
8W
Bulb Base Type
Medium (E26)
Bulb Shape
PL
Color Temperature
4000K
Dimmable
No
Lumens
960 lumens
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Bulb Technology
LED
Light Appearance
4000K, Cool White
Average Bulb Life
50,000 hr.
Light Distribution
120 Degrees Beam Spread
Bulb Color Temp.
4000K
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Bulb Beam Angle
120 deg.
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.