Zoro Homepage

8W LED ST19, 3000K-2000K Warm Dimming, Medium Base, Clear

  • Mfr # S12154

  • Zoro # G316518944


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Dimmable
Yes-Dimmable
Bulb Base Type
Medium
Bulb Shape
ST19
Lumens
800L
Length
4.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12154
Zoro #
G316518944
UPC #
45923121548
Country of Origin
China

Dimensions

Length
4.96 in
Bulb Dia.
2.28 in

Details

Dimmable
Yes-Dimmable
Bulb Base Type
Medium
Bulb Shape
ST19
Lumens
800L
Voltage
120V
Item
LED Filament
Bulb Beam Angle
300°
Color Rendering Index
90
Rated Life
15000
Standards
cULus;FCC;Wet;RoHS;IP20
Color Temperature
Warm Dimming; 3000K-2000K
Watts
8W
Incandescent Wattage Equivalency
60W
Ansi Base
E26
Color
Clear
Lamp Count
1
Material
Aluminum / Glass
Operating Temperature
-4°F to +104°F
For Use With
Lighting
Location Rating
Wet

Description

The SATCO NUVO S12154 ST19 bulb captures the vintage look with modern Dim to Warm technology, shifting seamlessly from 3000K to a candlelit 2000K. With a clear finish and exposed filament style, this 120V bulb offers 360 degree light distribution, a high 90 CRI, and wet location rating-ideal for decorative or hospitality use where ambiance matters.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 8W - 60W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • ST19 Lamp Shape with E26 Base
  • Clear Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.