
8W PLL LED 2G11 Base 30K/35K/40K/50K/65K CCT Selectable Type A/B 120-277V
Mfr # S18416
Zoro # G222807668
product price: $17.85
/eaKey Features
Lamp Base
2G11
CRI
80+
Location Rating
Damp
Fluorescent Equivalent
18W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18416
Zoro #
G222807668
UPC #
045923184161
Country of Origin
China
Dimensions
Length
9 in
Outside Dia.
1.72 in
Details
Lamp Base
2G11
CRI
80+
Location Rating
Damp
Fluorescent Equivalent
18W
Color
White
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
Watts
8 W
Lumens
950L
Lamp Shape
T5
CCT
3000K/3500K/4000K/5000K/6500K
Voltage
120V-277V
Beam Spread
160
ANSI Base
2G11
Standards
cULus - Certified, cULus - Classified, FCC, Damp, RoHS, NSF, IP20
Lamp Count
1
Color Temperature
Soft White to Daylight
Material
Glass / Plastic
Rated Life
50000
For Use With
Lighting
Finish
Frost
Dimmable
Yes
Description
SATCO NUVO'S LED PLL Lamp S18416 combines high efficiency with versatile performance for today's commercial lighting needs. Designed with Type A+B ballast compatibility, this 8-watt lamp operates with most electronic ballasts or can be wired for direct line voltage, making upgrades and retrofits straightforward and reliable. The all-glass T5 lamp construction and the 2G11 base ensure durability, exceptional light quality, and NSF approval for use in food service and sensitive environments. Delivering 950 lumens, it provides brightness equivalent to a traditional 18W fluorescent tube. With 5 CCT selectable options from soft white 3000K to daylight 6500K, a rated lifespan of 50,000 hour, this lamp delivers long-lasting, energy-saving illumination that adapts to a wide range of spaces.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.