9 Watt PL 4-Pin LED 1100 Lumens G24q Base CCT Selectable White Finish 120-277 Volts

  • Mfr # S21410

  • Zoro # G612110064


product price:  $18.29
/ea

Key Features

Voltage
120V-277V
Watts
9W
Bulb Shape
PL
Bulb Housing
Aluminum / Polycarbonate (PC)
Color Temperature
Warm White to Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21410
Zoro #
G612110064
UPC #
45923211478
Country of Origin
China

Dimensions

Length
6.76 in
Bulb Dia.
2.36 in

Details

Voltage
120V-277V
Watts
9W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Aluminum / Polycarbonate (PC)
Color Temperature
Warm White to Natural
Lumens
1100L
Rated Life
50000
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Light Color
Warm White To Natural Light
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
120 Degrees
Standards
cULus - Listed, cULus - Classified, FCC, Damp, RoHS, DLC, NSF
Wattage Equivalency
26W CFL
Bulb Primary Application
Lighting
Bulb Finish
White
Color Rendering Index
82
For Use With
Indoor Lighting
Color Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40W
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp Rated

Description

SATCO NUVO's Dual Position 9W 4-pin PL Lamp is the perfect blend of flexibility, functionality and innovation. Designed with versatility in mind, this lamp features a 90 degree rotatable head that allows light to be directed as needed in both vertical and horizontal applications. The lamp also extends lengthwise and offers a rotatable base to accommodate centering illumination in horizontal installations. To make it the ultimate pin-based solution, this lamp can be installed in ballast bypass and ballast compatible configurations. Five CCT selectable and dimmable with select ballasts, SATCO NUVO's Dual Position Lamp is the ideal choice for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.