9 Watt PLC LED 27K/3K/35K/4K CCT GX32d Base Omni Type A/B 120-277 Volt
- Mfr # S29899
- Zoro # G823961097
product price:Â
$
19.55
/ea
Key Features
Dimmable
Non-Dimmable
Color
White
Beam Spread
360°
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K
Length
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29899
- Zoro #
- G823961097
- UPC #
- 045923298998
- Country of Origin
- China
- Dimmable
- Non-Dimmable
- Color
- White
- Beam Spread
- 360°
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K
- Lamp Count
- 1
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
- Lumens
- 1200L
- Incandescent Equivalent
- 28W
- Watts
- 9W
- Hours Rated
- 50000
- Lamp Base
- GX32d (2-Pin)
- Lamp Shape
- PLC
- Operating Temperature
- -4°F to +113°F
- Location Rating
- Damp
- CCT
- 2700K/3000K/3500K/4000K
- Material
- Plastic / Aluminum
- CRI
- 80+
- For Use With
- Lighting
- Ansi Base
- GX32d
- Voltage
- 120V to 277V
Dimensions
- Length
- 6.3 in
- Outside Diameter
- 1.5 in
Description
Upgrade existing CFL installations with versatile omnidirectional S29899 LED PLC lamps designed for performance and flexibility. Available in 9W with GX32d base, these energy-efficient replacements offer seamless compatibility with a wide range of fixtures. Dual-mode Type A+B operation allows use with existing ballasts or in ballast bypass applications, simplifying upgrades and reducing installation time. Featuring four selectable CCT options and a broad 120V-277V voltage range, these lamps deliver adaptable, reliable lighting for diverse commercial environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.